Compression Stirrup Line Tap Aluminum, Tinned-Copper Bail

SKU: 78378605170
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Compression Stirrup Line Tap
Material: Aluminum, Tinned-Copper Bail
Conductor Type: AL, ACSR
Range - AWG: 400 str - 250 str AL
Range - ACSR: 397 - 266 ACSR
Bail AWG: 2/0 sol Bail
Opening WxH: 12.25x3.19
Die Index: N
Manufacturer Series: WRS
Stirrup Taps, Compression: Connector Type - Compression Stirrup Line Tap; Material - Aluminum, Tinned-Copper Bail; Conductor Type - AL, ACSR; Range - AWG - 400 str - 250 str AL; Range - ACSR - 397 - 266 ACSR; Bail AWG - 2/0 sol Bail; Opening WxH - 12.25x3.19; Die Index - N; Additional Information - Double Connectors.; Manufacturer Series - WRS
Additional Info: Double Connectors.