Menu Search
Search
PENN-UNION CORP #KKBO-R2-2

Compression Stirrup Line Tap Aluminum, Tinned-Copper Bail

SKU # 78503741090 Manufacturer Series: KKBO
Connector Type: Compression Stirrup Line Tap
Material: Aluminum, Tinned-Copper Bail
Conductor Type: ACSR, AL
Range - AWG: 2 str - 4 str AL
Range - ACSR: 2 - 4 ACSR
Bail AWG: 2 sol Bail
Opening WxH: 4.00x3.00"
Die Index: O

Additional Info: Double Connectors.