Menu Search
Search
PENN-UNION CORP #KKBN-1-0

Compression Stirrup Line Tap Aluminum, Tinned-Copper Bail

SKU # 78503741044 Manufacturer Series: KKBN
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Stirrup Line Tap
Material: Aluminum, Tinned-Copper Bail
Conductor Type: ACSR, AL
Range - AWG: 400 str - 250 str AL
Range - ACSR: 397 - 266 ACSR
Bail AWG: 1/0 sol Bail
Opening WxH: 4.00x3.00"
Die Index: N

Stirrup Taps, Compression: Connector Type - Compression Stirrup Line Tap; Material - Aluminum, Tinned-Copper Bail; Conductor Type - AL, ACSR; Range - AWG - 400 str - 250 str AL; Range - ACSR - 397 - 266 ACSR; Bail AWG - 1/0 sol Bail; Opening WxH - 4.00x3.00"; Die Index - N; Additional Information - Double Connectors.; Manufacturer Series - KKBN

Additional Info: Double Connectors.