Menu Search

PENN-UNION CORP #KKBD-4/0-0

Compression Stirrup Line Tap Aluminum, Tinned-Copper Bail

SKU: 78503741008
Manufacturer Series: KKBD
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Compression Stirrup Line Tap
Material: Aluminum, Tinned-Copper Bail
Conductor Type: AL, ACSR
Range - AWG: 4/0 str AL
Range - ACSR: 4/0 - 3/0 ACSR
Bail AWG: 1/0 sol Bail
Opening WxH: 4.00x3.00"
Die Index: D
Description
Stirrup Taps, Compression: Connector Type - Compression Stirrup Line Tap; Material - Aluminum, Tinned-Copper Bail; Conductor Type - AL, ACSR; Range - AWG - 4/0 str AL; Range - ACSR - 4/0 - 3/0 ACSR; Bail AWG - 1/0 sol Bail; Opening WxH - 4.00x3.00"; Die Index - D; Additional Information - Double Connectors.; Manufacturer Series - KKBD
Additional Info: Double Connectors.