Menu Search
Search
PENN-UNION CORP #KBO-1/0-2

Compression Stirrup Line Tap Aluminum, Tinned-Copper Bail

SKU # 78503740175 Manufacturer Series: KBO
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Stirrup Line Tap
Material: Aluminum, Tinned-Copper Bail
Conductor Type: ACSR, AL
Range - AWG: 1/0 str AL
Range - ACSR: 1/0 ACSR
Bail AWG: 2 sol Bail
Opening WxH: 4.00x3.00"
Die Index: O

Additional Info: Single Connector.