Menu Search
Stirrup Taps, Compression Compression Stirrup Line Tap Aluminum, Tinned-Copper Bail

BURNDY #YH0150J1444

STIRRUP Compression Stirrup Line Tap Aluminum, Tinned-Copper Bail

SKU #78181005393
Manufacturer Series: YHO-J
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Compression Stirrup Line Tap
Material: Aluminum, Tinned-Copper Bail
Conductor Type: ACSR, AL
Range - AWG: 2/0 str - 3 str AL
Range - ACSR: 1/0 - 3 ACSR
Bail AWG: 2 sol Bail
Opening WxH: 5.00x3.00"
Die Index: O

Additional Info: Double H-Framed Connectors