Menu Search
Search
ABB INSTALLATION PRODUCTS #SCO02

Thomas and Betts Compression Stirrup Line Tap Aluminum, Tinned-Copper Bail

SKU # 78378614076 Manufacturer Series: SC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Stirrup Line Tap
Material: Aluminum, Tinned-Copper Bail
Conductor Type: ACSR, AL
Range - AWG: 2 str - 6 sol AL
Range - ACSR: 2 - 6 ACSR
Bail AWG: 2 sol Bail
Opening WxH: 8.75x3.13"
Die Index: O

Additional Info: Double Connectors.