Menu Search
JUNO LIGHTING #ICTC113

Step Light Incandescent

SKU # 66120910202
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Step Light
Lamp Type: Incandescent
Lamp Size: 25A19
Trim Type: Louvered
Color: White
Housing LxDxH: 13.5 x 3.5 x 3.5 in.

Step Lights: Fixture Type - Step Light; Lamp Type - Incandescent; Lamp Size - 25A19; Trim Type - Louvered; Color - White; Housing LxDxH - 13.5x3.50x3.50 in.; Additional Information - 8 3/4 x 3 3/4 in. Wall Cutout

Additional Info: 8 3/4 x 3 3/4 in. Wall Cutout