Menu Search
HALO LIGHTING SOLUTIONS #H2920ICT

Step Light, 25A19 Incandescent Lamp, Louvered Trim, White, 8.00x3.50x4.50 in.

SKU # 66240013553
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Step Light
Lamp Type: Incandescent
Lamp Size: 25A19
Trim Type: Louvered
Color: White
Housing LxDxH: 8 x 3.5 x 4.5 in. (203 x 89 x 114mm)

Step Lights: Fixture Type - Step Light; Lamp Type - Incandescent; Lamp Size - 25A19; Trim Type - Louvered; Color - White; Housing LxDxH - 8.00x3.50x4.50" (203x89x114mm)