Menu Search
Search
WERNER COMPANY #FTP6212

Tripod Stepladder Extra-Heavy-Duty Fiberglass

SKU # 05175106474 Manufacturer Series: FTP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tripod Stepladder
Material: Fiberglass
Class: Extra Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lb.
Color: Orange
Height: 12 ft.
Width x Spread: 54 x 30 in.
Top Style: Tool-Tra-Top