Menu Search

WERNER COMPANY #6008

Stepladder Heavy-Duty Fiberglass

SKU: 05175102157
Manufacturer Series: 6000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Stepladder
Material: Fiberglass
Class: Heavy-Duty
Duty Rating: Ty-1
Rating: 250 lb.
Color: Blue
Height: 8 ft.
Width x Spread: 25.00 x 53.50"
Top Style: Tool-Tra-Top
Lb/Ea: 25
Description
Step Ladders: Type - Stepladder; Material - Fiberglass; Class - Heavy-Duty; Duty Rating - Ty-1; Rating - 250-lb; Color - Blue; Height - 8-ft; Width x Spread - 25.00 x 53.50"; Top Style - Tool-Tra-Top; Lb/Ea - 25.00; Manufacturer Series - 6000