Menu Search
WERNER COMPANY #6108

Stepladder Fiberglass

SKU # 05175104294 Manufacturer Series: 6100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stepladder
Material: Fiberglass
Duty Rating: Ty-1A
Rating: 300 lb.
Color: Yellow
Height: 8 ft.
Top Style: Tool-Tra-Top