Stepladder Fiberglass

SKU: 05175104292
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Stepladder
Material: Fiberglass
Duty Rating: Ty-1A
Rating: 300-lb
Color: Yellow
Height: 4 ft.
Top Style: Tool-Tra-Top
Lb/Ea: 13
Manufacturer Series: 6100
Step Ladders: Type - Stepladder; Material - Fiberglass; Duty Rating - Ty-1A; Rating - 300-lb; Color - Yellow; Height - 4-ft; Top Style - Tool-Tra-Top; Lb/Ea - 13.00; Manufacturer Series - 6100