Menu Search
Step Ladders Stepladder Extra-Heavy-Duty Fiberglass
WERNER COMPANY #7408

Stepladder Extra-Heavy-Duty Fiberglass

SKU # 05175101135 Manufacturer Series: 7400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Stepladder
Material: Fiberglass
Class: Extra-Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lb.
Color: Orange
Height: 8 ft.
Width x Spread: 28.13 x 55.25"
Top Style: Heavy Gauge Tool-Tra-Top
Lb/​Ea: 35