Menu Search

WERNER COMPANY #7310

Stepladder Extra-Heavy-Duty Fiberglass

SKU: 05175104290
Manufacturer Series: 7300
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Stepladder
Material: Fiberglass
Class: Extra-Heavy-Duty
Duty Rating: Ty-1AA
Rating: 375 lb.
Color: Yellow
Height: 10 ft.
Width x Spread: 30.38 x 66.63"
Top Style: Tool-Tra-Top
Description
Step Ladders: Type - Stepladder; Material - Fiberglass; Class - Extra-Heavy-Duty; Duty Rating - Ty-1AA; Rating - 375-lb; Color - Yellow; Height - 10-ft; Width x Spread - 30.38 x 66.63"; Top Style - Tool-Tra-Top; Manufacturer Series - 7300