Menu Search
Step Ladders Double Stepladder Extra-Heavy-Duty Fiberglass
WERNER COMPANY #T7412

Double Stepladder Extra-Heavy-Duty Fiberglass

SKU # 05175101159 Manufacturer Series: T7400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Double Stepladder
Material: Fiberglass
Class: Extra-Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lb.
Color: Orange
Height: 12 ft.
Width x Spread: 35.13 x 92.25"
Top Style: Heavy Gauge Aluminum
Lb/​Ea: 70