Menu Search
Step Ladders Twin Stepladder, 6 ft H, 22.75 x 54.00 in., Heavy-Duty
LOUISVILLE LADDER #FM1406HD

Twin Stepladder, 6 ft H, 22.75 x 54.00 in., Heavy-Duty

SKU # 72886508832 Manufacturer Series: FM1400HD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Double Stepladder
Material: Fiberglass
Class: Heavy-Duty
Duty Rating: Ty-1AA
Rating: 375 lb.
Color: Red
Height: 6 ft.
Width x Spread: 22.75 x 54.00 in.

This Louisville 6 ft non-conductive fiberglass industrial twin front step ladder has a load capacity of 375lbs, rated ANSI Type IAA. This ladder is equipped with DaBoot with non-marring bonded tread mechanically fastened to the upper boot to create a secure slip-resistant footing, Shox impact absorption system, heavy-gauge steel hinges, heavy-duty gusset bracing, inside spreader braces and riveted step construction. Twin front step ladders allow two users to work on the same ladder simultaneously to easily accomplish tasks that would be more difficult for a single person.