You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LOUISVILLE LADDER #FS1512

Advent Stepladder Extra-Heavy-Duty Fiberglass

SKU # 72886505719 Manufacturer Series: FS1500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stepladder
Material: Fiberglass
Class: Extra Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lb.
Color: Orange
Height: 12 ft.
Width x Spread: 31 x 76 in.
Top Style: Molded w/Recessed Tray
Lb/​Ea: 47