Menu Search
Step Ladders Stepladder Extra-Heavy-Duty Fiberglass
LOUISVILLE LADDER #FS1503

Stepladder Extra-Heavy-Duty Fiberglass

SKU # 72886502570 Manufacturer Series: FS1500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Stepladder
Material: Fiberglass
Class: Extra-Heavy-Duty
Duty Rating: IA
Rating: 300 lb.
Height: 3 ft.
Width x Spread: 18.06 x 23.00 in
Lb/​Ea: 12