You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LOUISVILLE LADDER #FXP1703

Platform Step Ladder, 3-ft H x 23.28 x 38.62 in., 300-lb

SKU # 72886512405 Manufacturer Series: FXP1700
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Platform Step Ladder
Material: Fiberglass
Class: Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lb.
Height: 3 ft.
Width x Spread: 23.28 x 38.62 in.
Top Style: ProTop
Lb/​Ea: 21 lb

This Louisville 3 foot PRO Platform step ladder has a 300 lb load capacity, rated ANSI type IA. It features an extended handrail and a 30 percent larger platform area for added comfort and safety. This ladder is equipped with the innovative ProTop with mu