GREEN BULL LADDER #207206

Stepladder Fiberglass

SKU: 00055200504
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Stepladder
Material: Fiberglass
Duty Rating: Ty-1A
Rating: 300-lb
Color: Yellow
Height: 6 ft.
Width x Spread: 28.50 x 56.50"
Top Style: Safety Rail
Lb/Ea: 34
Manufacturer Series: 2072
Description
Step Ladders: Type - Stepladder; Material - Fiberglass; Duty Rating - Ty-1A; Rating - 300-lb; Color - Yellow; Height - 6-ft; Width x Spread - 28.50 x 56.50"; Top Style - Safety Rail; Lb/Ea - 34.00; Additional Information - Useable Height: 13" x 17-1/8" Platform @ 5-ft 8-in; Manufacturer Series - 2072
Additional Info: Useable Height: 13" x 17-1/8" Platform @ 5-ft 8-in