GREEN BULL LADDER #202206

Stepladder Fiberglass

SKU: 00055202206
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Stepladder
Material: Fiberglass
Duty Rating: Ty-1A
Rating: 300-lb
Color: Yellow
Height: 6 ft.
Width x Spread: 22.00 x 40.00"
Top Style: Molded w/Recessed Tray
Lb/Ea: 21
Manufacturer Series: 2022
Description
Step Ladders: Type - Stepladder; Material - Fiberglass; Duty Rating - Ty-1A; Rating - 300-lb; Color - Yellow; Height - 6-ft; Width x Spread - 22.00 x 40.00"; Top Style - Molded w/Recessed Tray; Lb/Ea - 21.00; Manufacturer Series - 2022