Menu Search
GREEN BULL LADDER #204203

Double Stepladder Fiberglass

SKU # 00055204203 Manufacturer Series: 2042
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Double Stepladder
Material: Fiberglass
Duty Rating: Ty-1AA
Rating: 375 lb.
Color: Orange
Height: 3 ft.
Top Style: Flat

Step Ladders: Type - Double Stepladder; Material - Fiberglass; Duty Rating - Ty-1AA; Rating - 375-lb; Color - Orange; Height - 3-ft; Top Style - Flat; Manufacturer Series - 2042