Double Stepladder Extra-Heavy-Duty Fiberglass

SKU: 00055206208
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Double Stepladder
Material: Fiberglass
Class: Extra-Heavy-Duty
Duty Rating: Ty-1A
Rating: 300-lb
Color: Yellow
Height: 8 ft.
Width x Spread: 25.25 x 68.00"
Lb/Ea: 37
Manufacturer Series: 2062
Step Ladders: Type - Double Stepladder; Material - Fiberglass; Class - Extra-Heavy-Duty; Duty Rating - Ty-1A; Rating - 300-lb; Color - Yellow; Height - 8-ft; Width x Spread - 25.25 x 68.00"; Lb/Ea - 37.00; Manufacturer Series - 2062