Menu Search
Step Ladders Double Stepladder Extra-Heavy-Duty Fiberglass
GREEN BULL LADDER #206206

Double Stepladder Extra-Heavy-Duty Fiberglass

SKU # 00055206206 Manufacturer Series: 2062
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Double Stepladder
Material: Fiberglass
Class: Extra-Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lb.
Color: Yellow
Height: 6 ft.
Width x Spread: 22.25 x 53.00"
Lb/​Ea: 28

Step Ladders: Type - Double Stepladder; Material - Fiberglass; Class - Extra-Heavy-Duty; Duty Rating - Ty-1A; Rating - 300-lb; Color - Yellow; Height - 6-ft; Width x Spread - 22.25 x 53.00"; Lb/Ea - 28.00; Manufacturer Series - 2062