Menu Search

BAUER CORP #35404

Double Stepladder Heavy-Duty Fiberglass

SKU: 01516435404
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Double Stepladder
Material: Fiberglass
Class: Heavy-Duty
Duty Rating: Ty-1A
Rating: 300 lb.
Height: 4 ft.
Width x Spread: 20.50 x 40.00 in.
Top Style: Durable Copolymer Top
Description
Step Ladders: Type - Double Stepladder; Material - Fiberglass; Class - Heavy-Duty; Duty Rating - Ty-1A; Rating - 300-lb; Height - 4-ft; Width x Spread - 20.50 x 40.00 in.; Top Style - Durable Copolymer Top; Additional Information - Non-Marring Wrap Around Boot Shoes
Additional Info: Non-Marring Wrap Around Boot Shoes