BALLYMOR #CL-6-28-P

Rolling Ladder, 8 ft H x 32 in. W x 53 in. Spread

SKU: 43679398997
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Stepladder
Material: Steel
Class: Heavy-Duty
Rating: 300-lb
Color: Gray
Height: 8 ft.
Width x Spread: 32.00 x 53.00 in.
Top Style: Rail Guard
Manufacturer Series: Cantilever
Description
BALLYMOR CL-6-28-P LADDER CANTILVR