Menu Search
Step Ladders Rolling Ladder, 7.75 ft H, 32 in. W x 59 in. Spread
BALLYMOR #SW632G

Rolling Ladder, 7.75 ft H, 32 in. W x 59 in. Spread

SKU # 43679398996
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Stepladder
Material: Steel
Class: Heavy-Duty
Rating: 450 lb.
Color: Gray
Height: 7.75 ft.
Width x Spread: 32.00 x 59.00 in.
Top Style: Rail Guard

BALLYMOR SW632G LADDER ROLLING