Menu Search
Step Ladders Rolling Ladder, 13 ft H x 32 in. W x 84 in. Spread
BALLYMOR #CL-12-42-P

Cantilever Rolling Ladder, 13 ft H x 32 in. W x 84 in. Spread

SKU # 43679398998
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Stepladder
Material: Steel
Class: Heavy-Duty
Rating: 300 lb.
Color: Gray
Height: 13 ft.
Width x Spread: 32.00 x 84.00 in.
Top Style: Rail Guard

BALLYMOR CL-12-42-P LADDER CANTILVR