Menu Search
Search
MILWAUKEE #48-89-9201

Drill, Step, 1/8 in. - 1/2 in. Hole

SKU # 04524230763
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Step Drill
Number of Bits: 1
Hole Min: 1/8 in.
Hole Max: 1/2 in.

Additional Info: Shank Size: 1/4 in., Increment: 1/32 in., Drill Bit Size: No. 1