Menu Search

GREENLEE #712A1000

Steel Stud Insulator Bushing Snap-In Existing or Punched Holes

SKU: 78331005928
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Steel Stud Insulator Bushing
Installation: Snap-In Existing or Punched Holes
Hole: 1-11/32" ID or Pre-Punched
Material: PVC
Package: 1000
Description
Steel Stud Grommets: Type - Steel Stud Insulator Bushing; Installation - Snap-In Existing or Punched Holes; Hole - 1-11/32" ID or Pre-Punched; Material - PVC; Package - 1000; Additional Information - Priced per Each Bag of 1000 Pieces
Additional Info: Priced per Each Bag of 1000 Pieces