EATON B-LINE SERIES #BM1M

Metal Stud Insulator Snap-In Holes

SKU: 78101119102
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Metal Stud Insulator
Installation: Snap-In Holes
Hole: 1-11/32 in. OD
Material: Plastic
Package: 1000
Description
Steel Stud Grommets: Type - Metal Stud Insulator; Installation - Snap-In Holes; Hole - 1-11/32 in. OD; Material - Plastic; Package - 1000; Additional Information - Number of Holes: 1
Additional Info: Number of Holes: 1