ARLINGTON INDUSTRIES #SB10

Bushing, 1/2 in. KO Hole, PVC, Snap-In Punched Holes Installation, Pack of 100

SKU: 01899718010
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Steel Stud Insulator Bushing
Installation: Snap-In Punched Holes
Hole: 1/2"KO
Material: PVC
Package: 100
Description
Steel Stud Grommets: Type - Steel Stud Insulator Bushing; Installation - Snap-In Punched Holes; Hole - 1/2"KO; Material - PVC; Package - 100