Menu Search
LAPP GROUP USA #315210-70

Station Post, Porcelain, 34.5 kV, Plus or Minus 225 kV, 80 Wet, 18.00 x 4.25 in., T.R.210

SKU # 78407498300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Insulator Type: Station Post
Material: Porcelain
Voltage - kV: 34.5 kV
Impulse Flashover, +/​- kV: Plus or Minus 225 kV
Frequency Flashover, Dry/​Wet kV: 80 Wet
Dimensions: LxDia.: 18 x 4.25 in.
ANSI Class: T.R.210
Lb/​Ea: 41

LAPP 315210-70 TR210 34.5KV ST POST