Menu Search
Station Cable Integrated Messenger Wire, 22 AWG, 1000 ft L, 3PR Copper Conductor, Black
SUPERIOR ESSEX #10-503-34

Integrated Messenger Wire, 22 AWG, 1000 ft L, 3PR Copper Conductor, Black

SKU # 47005200806
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Integrated Messenger Wire
Conductor: 3PR
AWG: 22
Conductor Material: Copper
Jacket Material: Fire Retardant PVC
Jacket Color: Black
Length: 1000 ft.
Packaging: Coil

IM/F, IM/H and IM/G Aerial Service Wire in 2, 3, 6 and 12-pair is self supporting. The conductors are laid parallel to a solid extra-strength steel support wire. This product permits fast, economical installation from aerial distribution cable terminals t

Additional Info: Insulation: Polyolefin