Menu Search
Station Cable Aerial Service Wire, 22 AWG, 700 ft L, 6PR, PVC Jacket
SUPERIOR ESSEX #12-020-08

Aerial Service Wire, 22 AWG, 700 ft L, 6PR, PVC Jacket

SKU # 47005200964 Manufacturer Series: ADP NMS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Aerial Service Wire
Conductor: 6PR
AWG: 22
Jacket Material: PVC
Length: 700 ft.
Packaging: Coil