Menu Search
Station Cable Aerial Service Wire, 22 AWG, 1200 ft L, 2PR
SUPERIOR ESSEX #12-005-08

Aerial Service Wire, 22 AWG, 1200 ft L, 2PR

SKU # 47005201218 Manufacturer Series: ADP NMS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Aerial Service Wire
Conductor: 2PR
AWG: 22
Length: 1200 ft.
Packaging: Coil