Menu Search
EATON #EML24

Reduced Voltage Starter Terminal Kit S801 Series

SKU # 78211466548 Manufacturer Series: S801
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reduced Voltage Starter Terminal Kit
Conductor Count: 2
Conductor: 500 MCM
Frame Type: T
Frame Size: 200mm SSRV

Starter Terminal Lugs: Type - Reduced Voltage Starter Terminal Kit; Conductor Count - 2; Conductor - 500 mcm; Frame Type - T; Frame Size - 200mm SSRV; Additional Information - Each Kit Includes (3) Lugs for Line or Load Side Mounting; Manufacturer Series - S801

Additional Info: Each Kit Includes (3) Lugs for Line or Load Side Mounting