Menu Search
Search
ARROW FASTENERS #T50

Hand Stapler 1/4" - 9/16" Manual Tacker

SKU # 07905500050 Manufacturer Series: T50
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hand Stapler
Application: Manual Tacker
Staple Types: Flat
Mfg. Staple Sizes: 1/4" - 9/16"
Construction: Steel
Finish: Chrome

Staplers: Type - Hand Stapler; Application - Manual Tacker; Staple Types - Flat; Mfg. Staple Sizes - 1/4" - 9/16"; Construction - Steel; Finish - Chrome; Additional Information - T50 Staples; Manufacturer Series - T50

Additional Info: T50 Staples