Menu Search

EATON #EGEN70KNAN

Standby Generator System 70 kW

SKU: 78668535613
Manufacturer Series: EGEN
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Standby Generator System
Nominal kW: 70 kW
Voltage: 480V 3PH
Fuel Type: Natural Gas (NG)
Sound Rating: 65 dB @ 23 ft (7 meters)
Engine Size: 6.8L V10
Engine Start: Automatic
Alternator Type: Battery Charge Alternator
Enclosure Rating: All Weather
Dimensions: LxWxH - 97.00x37.00x48.00 in (2463x939x1219 mm)
Weight: 2185 lb. (992kg)
Status Indication: LCD Display
Included Components: Battery & Charger
Description
Standby Generators: Type - Standby Generator System; Nominal kW - 70 kW; Voltage - 480V 3PH; Fuel Type - (NG) Natural Gas; Sound Rating - 65 dB @ 23 ft (7 meters); Engine Size - 6.8L V10; Engine Start - Automatic; Alternator Type - Battery Charge Alternator; Enclosure Rating - All Weather; Dimensions - LxWxH - 97.00x37.00x48.00 in (2463x939x1219 mm); Weight - 2185 lb (992 kg); Status Indication - LCD Display; Included Components - Battery & Charger; Additional Information - Aluminum Enclosure; Manufacturer Series - EGEN
Additional Info: Aluminum Enclosure