Menu Search
Standby Generators Standby Generator System 70 kW
EATON #EGEN70ALAY

Standby Generator System 70 kW

SKU # 78668535618 Manufacturer Series: EGEN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Standby Generator System
Nominal kW: 70 kW
Voltage: 120/240V 1PH
Fuel Type: (LP) Liquid Propane
Sound Rating: 65 dB @ 23 ft (7 meters)
Engine Size: 6.8L V10
Engine Start: Automatic
Alternator Type: Battery Charge Alternator
Enclosure Rating: All Weather
Dimensions: LxWxH - 97.00x37.00x48.00 in (2463x939x1219 mm)
Weight: 2185 lb. (992kg)
Status Indication: LCD Display
Included Components: Battery & Charger

Additional Info: Aluminum Enclosure