EATON #EGEN60ANAN

Standby Generator System 60 kW

SKU: 78668535594
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Standby Generator System
Nominal kW: 60 kW
Voltage: 120/240V 1PH
Fuel Type: Natural Gas (NG)
Sound Rating: 72 dB @ 23 ft 7 meters
Engine Size: 2.4L
Engine Start: Automatic
Alternator Type: Battery Charge Alternator
Enclosure Rating: All Weather
Dimensions: LxWxH - 80.00x37.00x48.00 in 2032x939x1219 mm
Weight: 1650 lb. (749kg)
Status Indication: LED Indicating Light
Included Components: Battery and Charger, Hour Meter
Manufacturer Series: EGEN
Description
Generator, Residential Standby System: Type - Standby Generator System; Nominal kW - 60 kW; Voltage - 120/240V 1PH; Fuel Type - NG Natural Gas; Sound Rating - 72 dB @ 23 ft 7 meters; Engine Size - 2.4L; Engine Start - Automatic; Alternator Type - Battery Charge Alternator; Enclosure Rating - All Weather; Dimensions - LxWxH - 80.00x37.00x48.00 in 2032x939x1219 mm; Weight - 1650 lb 749 kg; Status Indication - LED Indicating Light; Included Components - Battery and Charger, Hour Meter; Additional Information - Aluminum Enclosure; Manufacturer Series - EGEN