Menu Search
EATON #EGEN22ANAY

Standby Generator System 22 kW

SKU # 78668535554 Manufacturer Series: EGEN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Standby Generator System
Nominal kW: 22 kW
Voltage: 120/240V 1PH
Fuel Type: Natural Gas (NG)
Sound Rating: 70 dB @ 23 ft (7 meters)
Engine Size: 2.4L
Engine Start: Automatic
Alternator Type: Battery Charge Alternator
Enclosure Rating: All Weather
Dimensions: LxWxH - 62.00x29.00x34.00 in (1574x736x863 mm)
Weight: 895 lb. (406kg)
Status Indication: LED Indicating Light
Included Components: Battery & Charger, Hour Meter

Standby Generators: Type - Standby Generator System; Nominal kW - 22 kW; Voltage - 120/240V 1PH; Fuel Type - (NG) Natural Gas; Sound Rating - 70 dB @ 23 ft (7 meters); Engine Size - 2.4L; Engine Start - Automatic; Alternator Type - Battery Charge Alternator; Enclosure Rating - All Weather; Dimensions - LxWxH - 62.00x29.00x34.00 in (1574x736x863 mm); Weight - 895 lb (406 kg); Status Indication - LED Indicating Light; Included Components - Battery & Charger, Hour Meter; Additional Information - Aluminum Enclosure; Manufacturer Series - EGEN

Additional Info: Aluminum Enclosure