Menu Search
EATON #EGEN150KNAY

Standby Generator System 150 kW

SKU # 78668535693 Manufacturer Series: EGEN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standby Generator System
Nominal kW: 150 kW
Voltage: 480V 3PH
Fuel Type: Natural Gas (NG)
Sound Rating: 79 dB @ 23 ft (7 meters)
Engine Size: 6.8L V10
Engine Start: Automatic
Alternator Type: Battery Charge Alternator
Enclosure Rating: All Weather
Dimensions: LxWxH - 118.00x36.80x82.00 in (2997x934x2082 mm)
Weight: 2666 lb. (1210kg)
Status Indication: LCD Display
Included Components: Battery & Charger

Additional Info: Aluminum Enclosure