Standby Generator System 150 kW

SKU: 78668535682
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Standby Generator System
Nominal kW: 150 kW
Voltage: 120/240V 1PH
Fuel Type: (LP) Liquid Propane
Sound Rating: 79 dB @ 23 ft (7 meters)
Engine Size: 6.8L V10
Engine Start: Automatic
Alternator Type: Battery Charge Alternator
Enclosure Rating: All Weather
Dimensions: LxWxH - 118.00x36.80x82.00 in (2997x934x2082 mm)
Weight: 2666 lb. (1210kg)
Status Indication: LCD Display
Included Components: Battery & Charger
Manufacturer Series: EGEN
Standby Generators: Type - Standby Generator System; Nominal kW - 150 kW; Voltage - 120/240V 1PH; Fuel Type - (LP) Liquid Propane; Sound Rating - 79 dB @ 23 ft (7 meters); Engine Size - 6.8L V10; Engine Start - Automatic; Alternator Type - Battery Charge Alternator; Enclosure Rating - All Weather; Dimensions - LxWxH - 118.00x36.80x82.00 in (2997x934x2082 mm); Weight - 2666 lb (1210 kg); Status Indication - LCD Display; Included Components - Battery & Charger; Additional Information - Aluminum Enclosure; Manufacturer Series - EGEN
Additional Info: Aluminum Enclosure