Menu Search
Standby Generators Standby Generator 8 kW (LP)/7 kW (NG)

EATON #EGENX8-SD2

Standby Generator 8 kW (LP)/7 kW (NG)

SKU #78668576256
Manufacturer Series: EGENX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Standby Generator
Nominal kW: 8 kW (LP)/7 kW (NG)
Voltage: 120/240V 1PH
Fuel Type: Liquid Propane (LP) or Natural Gas (NG)
Sound Rating: 62 dB at 23 ft (7 meters)
Engine Type: OHVI
Engine Size: 410 cc
Engine Start: Fully Automatic
Fuel Consumption: 78/121 Cu ft/hr 1/2 Load/Full Load (NG), 3.29/5.37 Lt/hr 1/2 Load/Full Load (LP)
Dimensions: LxWxH - 48.00x25.00x29.00 in. (1219x635x737 mm)
Weight: 360 lb. (163kg)

A standby generator system is a package of equipment specifically designed to provide substitute electrical power to a residence in the event of a utility power outage. These systems are comprised of a generator, transfer switch and the connections necessary for installation. Eaton standby generator line consists of liquid-cooled models ranging from 8000 watts up to 150000 watts.

Additional Info: Steel Enclosure