Menu Search
Search
EATON #EGEN48ANAN-SD2

Standby Generator 48 kW

SKU # 78668576290 Manufacturer Series: EGEN
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standby Generator
Nominal kW: 48 kW
Voltage: 120/240V 1PH
Fuel Type: Natural Gas (NG)
Sound Rating: 65 dB at 23 ft (7 meters)
Engine Size: 4.2L V6
Alternator Type: Battery Charge Alternator
Dimensions: LxWxH - 79.00x36.00x47.00 in. (2006x914x1194 mm)
Weight: 1703 lb. (773kg)
Status Indication: LED Indicating Light
Included Components: Battery and Charger, Hour Meter

A standby generator system is a package of equipment specifically designed to provide substitute electrical power to a residence in the event of a utility power outage. These systems are comprised of a generator, transfer switch and the connections necessary for installation. Eaton standby generator line consists of liquid-cooled models ranging from 8000 watts up to 150000 watts.

Additional Info: Aluminum Enclosure