Menu Search
Standby Generators Standby Generator 17 kW (LP)/16 kW (NG)
EATON #EGENX17A-SD1

Standby Generator 17 kW (LP)/16 kW (NG)

SKU # 78668576271 Manufacturer Series: EGENX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Standby Generator
Nominal kW: 17 kW (LP)/16 kW (NG)
Voltage: 120/240V 1PH
Fuel Type: Liquid Propane (LP) or Natural Gas (NG)
Sound Rating: 66 dB at 23 ft (7 meters)
Engine Size: 990 cc
Enclosure Rating: All Weather Enclosure
Dimensions: LxWxH - 48.00x25.00x29.00 in. (1219x635x737 mm)
Weight: 455 lb. (206kg)

A standby generator system is a package of equipment specifically designed to provide substitute electrical power to a residence in the event of a utility power outage. These systems are comprised of a generator, transfer switch and the connections necessary for installation. Eaton's standby generator line consists of air-cooled models ranging from 8000 watts up to 150000 watts.

Additional Info: Aluminum Enclosure