Menu Search
WIRECON #WPRUWT

Wall Plate; 1 Gang; (1) Duplex; Thermoplastic; White

SKU # 78058092112
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Wall Plate
Size: Standard
Gangs: 1
Configuration: (1) Duplex
Material: Thermoplastic
Finish: White

Additional Info: Snap-On Mount