Menu Search
Standard Wall Plates Wall Plate, Toggle Switch; 2 Gang; (1) 106 Duplex; Metal; White
PANDUIT #FX2ERQ1Q1SNM049

Pan-Way™ Wall Plate, Toggle Switch; 2 Gang; (1) 106 Duplex; Metal; White

SKU # 07498399971
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Plate Type: Toggle Switch
Size: Standard
Gangs: 2
Configuration: (1) 106 Duplex
Material: Metal
Finish: White